DV
DEWALT ENGINEERED BY POWERS

Hex Washer Screw Anchor, 3/8" Dia. x 4", Steel, Zinc Plated Fastener Finish

  • Item # 30TA84
  • My Part #
  • Mfr. Model # 07216-PWR
  • Catalog Page # 2166
  • UNSPSC # 31161502
Hex Washer Screw Anchor, 3/8" Dia. x 4", Steel, Zinc Plated Fastener Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Easy-to-install vibration-resistant Wedge-BoltĀ® Anchor Screws feature one-piece construction, and a finished hex head. They are fully removable and can be used in a wide range of applications, in a variety of base materials.

View More

Technical Specs

  • Item Screw Anchor
  • Anchor Screw Type Screw Anchor
  • Anchor Screw Head Style Hex Washer
  • Anchor Material Steel
  • Material Grade Not Graded
  • Fastener Finish Zinc Plated
  • Anchor Dia. 3/8"
  • Anchor Length 4"
  • Seismic Approved No
  • ICC Approved for Cracked Concrete No
  • ICC Approved for Un-Cracked Concrete No
  • Min. Embedment 1-1/2"
  • Drill Bit Size 3/8"
  • Application Racking, Shelving, Material Handling, Fencing, Glazing, Curtain Wall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms