Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DEWALT ENGINEERED BY POWERS

1/2" Internal Dia. Depth Control Bit, Uses For 1/2" Drop-In

  • Item # 30RZ65
  • My Part #
  • Mfr. Model # 00410-PWR
  • Catalog Page # N/A
  • UNSPSC # 27112404
1/2" Internal Dia. Depth Control Bit, Uses For 1/2" Drop-In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Depth Control Bit
  • Anchor Tool Type Depth Control Bit
  • Anchor Internal Thread Dia. 1/2"
  • Application For Setting Drop-In Anchors
  • Uses For 1/2" Drop-In
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.