ST
DEWALT

Dust Shroud,For DEWALT(R) Grinders

  • Item # 39RV85
  • My Part #
  • Mfr. Model # DWE46152
  • Catalog Page # 722
  • UNSPSC # 40161503
Dust Shroud,For DEWALT(R) Grinders close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $79.00 / each Offer Ends 09/28/18

Web Price $96.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A Universal Connector locks the DeWalt® Dust Shroud on to the DeWalt 5" Surface Grinding Dust Shroud Kit with a twist and click, to eliminate the need to use duct tape to attach the hose to the shroud. The flush grinding door allows dust collection for flush edge grinding.

View More

Technical Specs

  • Item Dust Shroud
  • For Use With DEWALT(R) Grinders
  • Includes Universal Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.