Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Dust Extractor, 1.85HP, 10 gal, 140cfm, 120V

  • Item# 38A867
  • Mfr. Model# DWV012
  • Catalog Page# 913
  • UNSPSC# 47121602
Dust Extractor,1.85HP,10 gal,140cfm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $782.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 45.524 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWALT® 10-gal. wet/dry HEPA/RRP dust extractor has a powerful 15A motor for maximum suction and automatic filter cleaning every 30 seconds without stopping. Versatile wet/dry vacuum for home, shop, and jobsite applications. Lightweight for easy transporting and heavy-duty for durability. Simple 1 switch operation, universal hose connector, heavy-duty wheels and locking casters, plus telescoping handle.

View More

Technical Specs

  • Item Dust Extractor
  • Amps 15
  • Air Flow 140 cfm
  • Voltage 120V
  • Bag Type Paper, Plastic, Fleece
  • Filter Type HEPA
  • Static Pressure 66"
  • Height 27-1/4"
  • Length 23-1/2"
  • Width 18-1/2"
  • Tank Size 10 gal.
  • Power Cord Length 15 ft.
  • Peak HP 1.85
  • Hose Dia. 1-1/4"
  • Hose Length 15 ft.
  • Hz 60
  • Net Weight 33.5 lb.
  • Tank Material Plastic
  • Warranty 3 yr. Limited
  • Sound Level dBA 73 dBA
  • Includes (2) HEPA Filter, Kink Resistant Hose
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.