Navigation Menu New

Access My Account, Order History, Lists and more here.

32ZU52 DCD771C2 UNSPSC # 27112703

Drill Kit, Cordless, 0 in-lb to 300 in-lb, 1/2 in Chuck Size

  • Item # 32ZU52
  • Mfr. Model # DCD771C2
  • UNSPSC # 27112703
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These cordless pistol-grip drills are powered by DEWALT batteries of a compatible series and matching voltage. Their pistol grip eases handling and operation for holemaking and fastening tasks. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.

Tap image to zoom.

Roll over image to zoom.

Drill Kit, Cordless, 0 in-lb to 300 in-lb, 1/2 in Chuck Size

  • Item # 32ZU52
  • Mfr. Model # DCD771C2
  • UNSPSC # 27112703
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These cordless pistol-grip drills are powered by DEWALT batteries of a compatible series and matching voltage. Their pistol grip eases handling and operation for holemaking and fastening tasks. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.

Technical Specs

  • Item Drill Kit
  • Power Source Cordless
  • Brushless Motor Yes
  • Torque Range 0 in-lb to 300 in-lb
  • Max. Torque 300 in-lb
  • Min. Torque 0 in-lb
  • Max. Power 300 UWO
  • Chuck Size 1/2 in
  • Chuck Material Plastic
  • Cordless Drill Class Compact
  • Drill Chuck Type Keyless
  • Clutch Style Mechanical
  • Max. Speed 1,800 RPM
  • Min. Speed 0 RPM
  • Number of Speed Settings 2
  • Number of Clutch Settings 16
  • Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
  • Number of Batteries Included 2
  • Battery Capacity (2) 1.5 Ah
  • Battery Series 20V MAX
  • Voltage 20V DC
  • Charger Included Yes
  • Handle Type Pistol Grip
  • Throttle Type Trigger
  • Anti-Kick Back No
  • Built-In Light Yes
  • Wireless Tool Tracking No
  • Tool Weight 4.7 lb
  • Overall Length 8 3/4 in
  • Tool Brand DEWALT(R)
  • Series 20V MAX*
  • Includes (2) Battery packs, Compact Charger, Contractor Bag

These cordless pistol-grip drills are powered by DEWALT batteries of a compatible series and matching voltage. Their pistol grip eases handling and operation for holemaking and fastening tasks. Tools using lower-voltage batteries are generally lighter and more compact but less powerful than tools using higher-voltage batteries. Tools using lower-capacity (Ah) batteries are less bulky but store less power than tools using higher-capacity batteries. Tool batteries can also power other tools of the same brand, battery series, and voltage.

Compliance and Restrictions

Documentation

Back to Top