Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Jobber Drill Bit, Size D, Cobalt Steel, Straw, Package Quantity 12

  • Item# 5PMR9
  • Mfr. Model# DD4404B12
  • Catalog Page# N/A
  • UNSPSC# 27112801
Jobber Drill Bit, Size D, Cobalt Steel, Straw, Package Quantity 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jobber Drill Bit
  • Dimension Type Letter
  • Size D
  • Decimal Equivalent 0.2460
  • Point Angle 135 Degrees
  • Material Cobalt Steel
  • Finish Straw
  • Coolant Through No
  • Grade M42 Cobalt
  • Overall Length 4"
  • Cutting Direction Right Handed
  • Shank Dia. 0.2460"
  • Flute Length 2-3/4"
  • Point Type Split Point
  • Standards Meets all ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec
  • Application Drilling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms