Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
DEWALT

4-1/2" x 1/8" Depressed Center Wheel, Aluminum Oxide, 5/8"-11 Arbor Size, Type 27

  • Item# 4WM66
  • Mfr. Model# DWA4511H
  • Catalog Page# N/A
  • Catalog Group# H0694
  • UNSPSC# 23131503
4-1/2" x 1/8" Depressed Center Wheel, Aluminum Oxide, 5/8"-11 Arbor Size, Type 27 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Depressed Center Wheel
  • Type Type 27
  • Wheel Type Cutting and Grinding
  • Diameter 4-1/2"
  • Thickness 1/8"
  • Arbor Size 5/8"-11
  • Abrasive Material Aluminum Oxide
  • Grit 24
  • Grade Very Coarse
  • Max. RPM 13,300
  • Application For Various Ferrous Metal
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.