Skip Content

 
DEWALT

Demolition Hammer Bit

Demolition Hammer Bit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Demolition Hammer Bit 
Type
Please Select
Shank Type
Please Select
Overall Length (In.)
Please Select
Shank Size (In.)
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Type
Shank Type
Overall Length (In.)
Shank Size (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
DW5949
Bush Head
Hex
9 1/2
3/4

$86.95 / each

Enter location to check availability
Catalog Page #  897 

Price $86.95 / each

Technical Specs

  • Item Demolition Hammer Bit
  • Type Bush Head
  • Shank Type Hex
  • Overall Length (In.) 9 1/2
  • Shank Size (In.) 3/4
DW5783
Bushing Tool
Spline
9 1/2

$115.75 / each

Enter location to check availability
Catalog Page #  896 

Price $115.75 / each

Technical Specs

  • Item Demolition Hammer Bit
  • Type Bushing Tool
  • Shank Type Spline
  • Overall Length (In.) 9 1/2
DW5774
Scaling Chisel
Spline
12

$45.80 / each

Enter location to check availability
Catalog Page #  896 

Price $45.80 / each

Technical Specs

  • Item Demolition Hammer Bit
  • Type Scaling Chisel
  • Shank Type Spline
  • Overall Length (In.) 12
DW5773
Scaling Chisel
Spline
12

$45.70 / each

Enter location to check availability
Catalog Page #  896 

Price $45.70 / each

Technical Specs

  • Item Demolition Hammer Bit
  • Type Scaling Chisel
  • Shank Type Spline
  • Overall Length (In.) 12
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More