Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Plumbing Code Ref. 2nd Edition, 8 In. H

  • Item# 6HMR5
  • Mfr. Model# 9781111135942
  • Catalog Page# N/A
  • UNSPSC# 60106102
Plumbing Code Ref. 2nd Edition,8 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $30.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.525 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DeWalt® Professional Reference Series
Each trade book provides comprehensive reference information for use as an on-the-job tool. 4" x 6" size fits in toolbox or pocket.

View More

Technical Specs

  • Item Reference Book
  • Book Title DEWALT(R) Plumbing Code Reference
  • Book Format Paperback
  • Book Type Plumbing
  • Publisher DEWALT(R)
  • ISBN-10 1111135940
  • ISBN-13 978-1111135942
  • Language English
  • Number of Pages 88
  • Height 8"
  • Width 5"
  • Depth 1/2"
  • Book Description This Valuable Reference Guide Transforms the Sometimes Complex Jargon Frequently Associated with the Code Into Clear, Real-World Terms, which Simplifies the Learning Process and Provides Students with a Context for Understanding the Information Covered
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.