DEWALT Cordless Drills

6 products found with these common attributes:
  • Brand DEWALT
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Corded/Cordless Cordless
Narrow your results by
Voltage
Please Select
Number of Batteries
Please Select
Battery Capacity
Please Select
Brushless Motor
Please Select
Series
Please Select
No Load RPM
Please Select
Item
Please Select
Chuck Size
Please Select
Max. Power
Please Select
Max. Torque
Please Select
Battery Included
Please Select

Shop Items By

On Sale
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Voltage
Number of Batteries
Battery Capacity
Brushless Motor
Series
No Load RPM
Item
Chuck Size
Max. Power
Max. Torque
Battery Included
Price
Qty
Please use Qty box to add item(s) to cart.
12V MAX Li-Ion 3/8
DCD710S2
12.0
2
1.3Ah
No
12V MAX
0 to 400/0 to 1500
Cordless Drill/Driver Kit
3/8"
189UWO
Not Specified
(2) 6CXN0

$129.00 / each

Enter location to check availability
Catalog Page #  672 

Sale Price $129.00 / each

Web Price $162.40

Technical Specs

  • Voltage 12.0
  • Number of Batteries 2
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.3Ah
  • Brushless Motor No
  • Series 12V MAX
  • No Load RPM 0 to 400/0 to 1500
  • Item Cordless Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 3/8"
  • Max. Power 189UWO
  • Max. Torque Not Specified
  • Battery Included (2) 6CXN0
  • Corded/Cordless Cordless
Li-Ion 1/2
DCD791B/DCB203
20.0
1
2.0Ah
Yes
0 to 600/0 to 2000
Cordless Drill/Driver Kit
1/2"
460UWO
21RV46

$139.00 / each

Enter location to check availability
Catalog Page #  NA

Sale Price $139.00 / each

Web Price $231.00

Technical Specs

  • Voltage 20.0
  • Number of Batteries 1
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Brushless Motor Yes
  • No Load RPM 0 to 600/0 to 2000
  • Item Cordless Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Max. Power 460UWO
  • Battery Included 21RV46
  • Corded/Cordless Cordless
Li-Ion 1/2
DCD780B/DCB203
20.0
1
2.0Ah
No
0 to 600/0 to 2000
Cordless Drill/Driver
1/2"
350UWO
21RV46

$129.00 / each

Enter location to check availability
Catalog Page #  NA

Sale Price $129.00 / each

Web Price $227.00

Technical Specs

  • Voltage 20.0
  • Number of Batteries 1
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Brushless Motor No
  • No Load RPM 0 to 600/0 to 2000
  • Item Cordless Drill/Driver
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Max. Power 350UWO
  • Battery Included 21RV46
  • Corded/Cordless Cordless
Li-Ion 1/2
DCD991B/DCB204
20.0
1
4.0Ah
Yes
0 to 575/0 to 1350/0 to 2000
Cordless Drill/Driver Kit
1/2"
750UWO
21RV47

$145.00 / each

Enter location to check availability
Catalog Page #  NA

Sale Price $145.00 / each

Web Price $284.00

Technical Specs

  • Voltage 20.0
  • Number of Batteries 1
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Brushless Motor Yes
  • No Load RPM 0 to 575/0 to 1350/0 to 2000
  • Item Cordless Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Max. Power 750UWO
  • Battery Included 21RV47
  • Corded/Cordless Cordless
20V MAX Li-Ion 1/2
DCD771C2
20.0
2
1.5Ah
No
20V MAX
0 to 450/0 to 1500
Cordless Drill/Driver Kit
1/2"
300UWO
300 in.-lb
(2) 11A168

$99.00 / each

Enter location to check availability
Catalog Page #  NA

Sale Price $99.00 / each

Web Price $159.00

Technical Specs

  • Voltage 20.0
  • Number of Batteries 2
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Brushless Motor No
  • Series 20V MAX
  • No Load RPM 0 to 450/0 to 1500
  • Item Cordless Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Max. Power 300UWO
  • Max. Torque 300 in.-lb
  • Battery Included (2) 11A168
  • Corded/Cordless Cordless
20V MAX Premium Li-Ion 1/2
DCD791D2/DCB203
20.0
3
2.0Ah
Yes
20V MAX Premium
0 to 600/0 to 2000
Cordless Drill/Driver Kit
1/2"
460UWO
Not Specified
(3) 21RV46

$219.00 / each

Enter location to check availability
Catalog Page #  NA

Sale Price $219.00 / each

Web Price $343.00

Technical Specs

  • Voltage 20.0
  • Number of Batteries 3
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 2.0Ah
  • Brushless Motor Yes
  • Series 20V MAX Premium
  • No Load RPM 0 to 600/0 to 2000
  • Item Cordless Drill/Driver Kit
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Max. Power 460UWO
  • Max. Torque Not Specified
  • Battery Included (3) 21RV46
  • Corded/Cordless Cordless
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More