Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
DEWALT

DEWALT Building Code Reference

  • Item# 6HMR6
  • Mfr. Model# 9781111538941
  • Catalog Page# N/A
  • UNSPSC# 60106102
DEWALT Building Code Reference close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Reference Book
  • Book Title DEWALT(R) Building Code Reference
  • Book Format Paperback
  • Book Type Residential Construction
  • Publisher DEWALT(R)
  • ISBN-10 1111538948
  • Language English
  • Number of Pages 88
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms