ST
DEWALT

Cordless Worklight, LED, 12-3/4", 1500 lm

  • Item # 31AC55
  • My Part #
  • Mfr. Model # DCL060
  • Catalog Page # 670
  • UNSPSC # 39111702
Cordless Worklight, LED, 12-3/4", 1500 lm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Specialty Cordless Tools~Cordless Work Lights


$146.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Worklight
  • Battery Included / Bare Tool Bare Tool
  • Lamp Type LED
  • Lumens 1500 lm
  • Focus Adjustable
  • Light Output Mode High
  • Corded/Cordless Cordless
  • Number of Batteries 1
  • Lamp Life 10,000 hr
  • Replacement Lamps No
  • Switch Type Knob
  • Special Features Power Source is Either 18V or 20V Battery or Power Cord
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products