Skip Content

ST
DEWALT

Cordless Wet/Dry Vacuum, 0.5 gal., 18V

  • Item# 4YDZ9
  • Mfr. Model# DC515B
  • Catalog Page# 863
  • UNSPSC# 47121604
Cordless Wet/Dry Vacuum,0.5 gal.,18V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $140.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile wet/dry vacuum is designed for use in home, shop, and jobsite applications.

View More

Technical Specs

  • Item Cordless Wet/Dry Vacuum
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Tank Size 0.5 gal.
  • Hose Dia. 1-1/4"
  • Hose Length 2.5 ft.
  • Filter Type HEPA, Washable Filter 99.7% Efficient At 0.3 Microns
  • Number of Motor Stages 1
  • Corded/Cordless Cordless
  • Battery Included No
  • Static Pressure 21"
  • Air Flow 31 cfm
  • Drain No
  • Tool Length 8-1/2"
  • Includes Built-In Rubber Hose, Washable Filter
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.