Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DEWALT

Cordless Shear Kit,14 ga.,20V

  • Item # 49EM83
  • My Part #
  • Mfr. Model # DCS494M2
  • Catalog Page # 670
  • UNSPSC # 27111506
Cordless Shear Kit,14 ga.,20V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $479.00 / each Offer Ends 09/29/18

Web Price $582.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWalt 20V MAX Cordless Shears runs on a powerful Li-ion battery (included) to give you the freedom to take and use the tool at just about any work site. Its 360° tool-free swivel head allows you to easily work in tight and hard-to-reach areas and it cuts 7/32" strip, which continuously curls out of the cutting area, to provide consistent and accurate cuts.

View More

Technical Specs

  • Item Cordless Shear Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Steel Capacity 14 ga.
  • Stainless Steel Capacity 14 ga.
  • Speed Range 0 to 2450 spm
  • Cordless Tool Battery Type Li-Ion
  • Min. Radius 5-1/2"
  • Corded/Cordless Cordless
  • Swivel Angle 360 Degrees
  • Waste Curl 7/32"
  • Battery Included 21RV47
  • Battery Pack Replacement 21RV47
  • Battery Capacity 4.0Ah
  • Tool Length 15"
  • Tool Weight 4.6 lb.
  • Includes Shear, (2) Batteries, Charger, Hex Wrench, Contractor Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.