Skip Content

DV
DEWALT

Cordless Shear,18.0VDC,0-2300 spm

  • Item # 4YDZ8
  • My Part #
  • Mfr. Model # DC495B
  • Catalog Page # N/A
  • UNSPSC # 27111506
Cordless Shear,18.0VDC,0-2300 spm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cut up to 18 ga. Steel with this cordless shear kit. It is designed with a 360° swivel head for use in tight areas.

View More

Technical Specs

  • Item Cordless Shear
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Steel Capacity 18 ga.
  • Stainless Steel Capacity 20 ga.
  • Speed Range 0 to 2300 spm
  • Cordless Tool Battery Type NiCd
  • Min. Radius 1"
  • Corded/Cordless Cordless
  • Swivel Angle 360 Degrees
  • Waste Curl 7/32"
  • Battery Included No
  • Battery Pack Replacement 4GA70
  • Battery Capacity 2.4Ah
  • Tool Length 15"
  • Tool Weight 3.7 lb.
  • Includes Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.