Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
DEWALT

Cordless Shear,18.0VDC,0-2300 spm

  • Item # 4YDZ7
  • My Part #
  • Mfr. Model # DC490B
  • Catalog Page # N/A
  • UNSPSC # 27111506
Cordless Shear,18.0VDC,0-2300 spm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $245.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cut up to 18 ga. Steel with this cordless shear kit. It is designed with a 360° swivel head for use in tight areas.

View More

Technical Specs

  • Item Cordless Shear
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Steel Capacity 18 ga.
  • Speed Range 0 to 2300 spm
  • Cordless Tool Battery Type NiCd
  • Min. Radius 5-1/2"
  • Corded/Cordless Cordless
  • Swivel Angle 360 Degrees
  • Waste Curl 7/32"
  • Battery Included No
  • Battery Pack Replacement 4GA70
  • Battery Capacity 2.4Ah
  • Tool Length 15"
  • Tool Weight 3.7 lb.
  • Includes Blade Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Cordless Shear,18.0VDC,0-2300 spm is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from allot safer than corded shear This was a free tool choice after purchasing a dewalt power tool kit about 6 yrs ago.Other than the hammer drill, this is my most coveted tool! It cuts smooth, fast, battery life is great, and I feel it is allot safer to use than dragging a cord through a piece of cut sheet metal. The only down fall is it is quite long and awkward in very tight spots. But with that said it very seldom is a problem.
Date published: 2012-06-15
  • y_2018, m_7, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4YDZ7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.