Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

1/4" Hex Cordless Screwdriver Kit, 7.2 Voltage, Battery Included

  • Item# 6RM76
  • Mfr. Model# DW920K-2
  • Catalog Page# N/A
  • UNSPSC# 27111701
1/4" Hex Cordless Screwdriver Kit, 7.2 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $128.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for fastening and predrilling into light-gauge metal, plastic, and wood. The adjustable 2-position handle allows you to operate driver in an in-line or pistol-grip mode.

• Quick-release chuck
• Adjustable clutch

View More

Technical Specs

  • Item Cordless Screwdriver Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 7.2
  • Chuck Size 1/4" Hex
  • No Load RPM 0 to 500
  • Max. Torque 80 in.-lb.
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 1.7Ah
  • Clutch Style 15 Position Adjustable with Drill Mode
  • Corded/Cordless Cordless
  • Handle Type (2) Position
  • Battery Included (2) 6RM75
  • Battery Pack Replacement 6RM75
  • Features Variable Speed and Reversing Trigger Switch, Industrial Quick Release Hex Shank Chuck, Electric Brake, Heavy Duty Metal Hinge
  • Tool Length 9-1/2"
  • Tool Weight 3.5 lb.
  • Includes 1 hr. Charger, (2) Batteries, (2) Screwdriver Bits, Kit Box and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.