ST
DEWALT

Cordless Rotary Hammer Kit, 20.0 Voltage, 0 to 4000 Blows per Minute, Battery Included

  • Item # 52YP68
  • My Part #
  • Mfr. Model # DCH293R2
  • Catalog Page # 668
  • UNSPSC # 20111603
Cordless Rotary Hammer Kit, 20.0 Voltage, 0 to 4000 Blows per Minute, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $760.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.6 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWALT® 20V MAX XR® Brushless 1-1/8” L-Shape SDS Plus Rotary Hammer Kit with 6.0Ah has a brushless motor in the hammer to help maximize run time and durability. The hammer delivers 3.5 joules of impact energy for fast speed applications. To help protect you and provide more comfort, the SHOCKS® Active Vibration Control® reduces vibration at the handles. An E-Clutch® system gives more user control in a bind up situation and helps minimize sudden torque reaction. This hammer is suited for all day use and large-diameter hole drilling, even in the hardest concrete. The DeWALT 20V MAX Premium XR Lithium Ion Battery Pack provides 2 times the capacity of the standard DeWALT battery pack, and 3 times the capacity of the DeWALT compact XR battery pack, for increased productivity. It has no memory and almost no self-discharge for less downtime. A 3-LED fuel gauge system communicates the state of charge immediately. If using DeWALT’s fast charger, the battery takes 1 hour to charge. The 20V MAX Fan-Cooled Fast Charger is a fan-cooled platform with a charge rate of 8 amps for premium batteries and 4 amps for compact batteries. The fan-assisted cooling helps produce faster charge times and minimize downtime on the job. Kit includes rotary hammer, fast charger, battery, retractable utility hook for hanging, and tool bag for storage and portability.

View More

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Item Cordless Rotary Hammer Kit
  • Battery Included / Bare Tool Battery Included
  • Rotary Hammer Chuck Type SDS Plus
  • Voltage 20.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 6.0Ah
  • Blows per Minute 0 to 4000
  • No Load RPM 0 to 1000
  • Brushless Motor Yes
  • Series XR
  • Corded/Cordless Cordless
  • Stop Rotation Yes
  • Capacity in Concrete 1-1/8"
  • Solid Bit Capacity 1/2"
  • Core Bit Capacity 2-1/2"
  • Impact Energy 3.5 ft.-lb.
  • Battery Included (2) Mfr. No. DCB206
  • Battery Pack Replacement Mfr. No. DCB206
  • Handle Type L-Handle
  • Features E-Clutch for Maximum Control In Bind-Up Situations, Perform and Protect Feature, Active Vibration Control Reduces Vibration Felt By The User At The Handles, Optimal Drilling Range of 1/2", 7/8"
  • Tool Length 13-25/32"
  • Tool Weight 8.2 lb.
  • Includes Rapid Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.