Skip Content

ST
DEWALT

Cordless Rotary Hammer Kit, 20.0 Voltage, 0 to 4600 Blows per Minute, Battery Included

  • Item # 44YX78
  • My Part #
  • Mfr. Model # DCH273P2
  • Catalog Page # 668
  • UNSPSC # 20111603
SDS Cordless Rotary Hammer,Li-Ion,20V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $618.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.15 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SHOCKS™ active vibration control
reduces vibration for user comfort. The factory-set clutch reduces sudden reaction if bit jams. LED work light is included.

44YX78


View More

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammer Kits
  • Item Cordless Rotary Hammer Kit
  • Battery Included / Bare Tool Battery Included
  • Rotary Hammer Chuck Type SDS Plus
  • Voltage 20.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 5.0Ah
  • Blows per Minute 0 to 4600
  • No Load RPM 0 to 1100
  • Brushless Motor Yes
  • Corded/Cordless Cordless
  • Stop Rotation No
  • Capacity in Concrete 1"
  • Solid Bit Capacity 1"
  • Core Bit Capacity 1"
  • Impact Energy 1.5 ft.-lb.
  • Battery Included 31AC52
  • Battery Pack Replacement 31AC52
  • Handle Type D-Handle
  • Features SHOCKS(TM) Active Vibration Control Significantly Reduces Vibration and Increases User Comfort and Productivity, SDS Drive System
  • Tool Length 13"
  • Tool Weight 6.8 lb.
  • Includes (2) Batteries, Charger, 360 Degrees Side Handle, Depth Rod, Retractable Utility Hook
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.