C3
DEWALT

Cordless Rotary Hammer, 60.0 Voltage, 0 to 3100 Blows per Minute, Bare Tool

  • Item # 53JH22
  • My Part #
  • Mfr. Model # DCH481B
  • Catalog Page # 666
  • UNSPSC # 20111603
Cordless Rotary Hammer, 60.0 Voltage, 0 to 3100 Blows per Minute, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $760.32 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powered by a brushless motor, the DeWALT® 1-9/16” SDS MAX 60V Combination Hammer helps provide a full day’s power without a cord. It delivers 6.1 joules of impact energy for fast drilling, even in concrete. To help minimize sudden torque reaction, or enhance control in a bind up situation, the hammer incorporates DeWALT’s E-Clutch® system for better performance. With the Active Vibration Control® technology, vibration is diminished to improve productivity and reduce fatigue. The lightweight design makes it suitable for horizontal serial drilling for #4 to #8 rebar, dry coring, and chipping in any mid to upper wall and ceiling application.

View More

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Item Cordless Rotary Hammer
  • Battery Included / Bare Tool Bare Tool
  • Rotary Hammer Chuck Type SDS Max
  • Voltage 60.0
  • Chuck Type SDS Max
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 9.0Ah
  • Blows per Minute 0 to 3100
  • No Load RPM 0 to 540
  • Brushless Motor Yes
  • Series 60V MAX
  • Corded/Cordless Cordless
  • Stop Rotation Yes
  • Capacity in Concrete 1-1/4"
  • Core Bit Capacity 4"
  • Impact Energy 6.1 ft.-lb.
  • Battery Included No
  • Battery Pack Replacement Mfr. No. DCB609
  • Handle Type D-Ring
  • Features Impact Energy Provides Corded Power Without The Cord, E-Clutch for Maximum Control In Bind-Up Situations, Active Vibration Control Reduces Vibration Felt By The User At The Handles, Brushless Motor for All Day Runtime and Durability
  • Tool Length 18-3/16"
  • Tool Weight 11.9 lb.
  • Standards UL
  • Includes Side Handle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.