ST
DEWALT

Cordless Rotary Hammer, 20.0 Voltage, 0 to 5500 Blows per Minute, Bare Tool

  • Item # 52NA76
  • My Part #
  • Mfr. Model # DCH133B
  • Catalog Page # 668
  • UNSPSC # 20111603
Cordless Rotary Hammer, 20.0 Voltage, 0 to 5500 Blows per Minute, Bare Tool close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $227.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWALT® 20V MAX XR® Brushless 1” D-Handle Rotary Hammer has a brushless motor to help maximize run time. It delivers 2.6 joules of impact energy for fast speed applications. For productivity, the electronics permit the tool to maintain speed without bogging down with large bits. The hammer’s durable mechanism helps extend service longevity, even in concrete. A mechanical clutch gives more user control in a bind up situation and helps minimize sudden torque reaction. With a lightweight, compact design, the hammer is convenient for tight spaces. Includes rotary hammer and adjustable side handle with integrated depth stop rod.

View More

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Item Cordless Rotary Hammer
  • Battery Included / Bare Tool Bare Tool
  • Rotary Hammer Chuck Type SDS Plus
  • Voltage 20.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 4.0Ah
  • Blows per Minute 0 to 5500
  • No Load RPM 0 to 1500
  • Brushless Motor Yes
  • Series 20V MAX
  • Stop Rotation Yes
  • Capacity in Concrete 1"
  • Solid Bit Capacity 1/2"
  • Core Bit Capacity 2-1/2"
  • Impact Energy 2.6 ft.-lb.
  • Battery Included No
  • Battery Pack Replacement 21RV47, 31AC52
  • Handle Type D-Handle
  • Features Durable Mechanism for Long Service Life, Compact Size
  • Tool Length 15-1/4"
  • Tool Weight 5.0 lb.
  • Includes Side Handle with Depth Rod
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.