Skip Content

DV
DEWALT

Cordless Rotary Hammer, 18.0 Voltage, 0 to 4100 Blows per Minute, Bare Tool

  • Item # 4YEC2
  • My Part #
  • Mfr. Model # DC212B
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Rotary Hammer Drill,5.25 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Item Cordless Rotary Hammer
  • Battery Included / Bare Tool Bare Tool
  • Rotary Hammer Chuck Type SDS Plus
  • Voltage 18.0
  • Chuck Type SDS
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.2Ah
  • Blows per Minute 0 to 4100
  • No Load RPM 0 to 1100
  • Brushless Motor No
  • Corded/Cordless Cordless
  • Stop Rotation No
  • Capacity in Concrete 1/2"
  • Solid Bit Capacity 7/8"
  • Core Bit Capacity 7/8"
  • Impact Energy 1.5 ft.-lb.
  • Battery Included No
  • Battery Pack Replacement 2AEW6
  • Handle Type D-Handle
  • Features Shocks(TM) Active Vibration Control, Variable Speed, Reversing Switch,
  • Tool Length 10-1/2"
  • Tool Weight 5.3 lb.
  • Includes 360 Degrees Side Handle, Depth Rod
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products