ST
DEWALT

20.0V Cordless Reciprocating Saw, Battery Included, 1-1/8" Length of Stroke, Straight Cut

  • Item # 58JL74
  • My Part #
  • Mfr. Model # DCS387B/DCB203
  • Catalog Page # N/A
  • UNSPSC # 27112709
20.0V Cordless Reciprocating Saw, Battery Included, 1-1/8" Length of Stroke, Straight Cut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $226.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 6.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Cordless Reciprocating Saws Cordless Reciprocating Saw
  • Corded/Cordless Cordless
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Series 20V MAX
  • Length of Stroke 1-1/8"
  • Strokes per Minute 0 to 2900
  • Cutting Action Straight
  • Brushless Motor No
  • Shoe Design Adjustable
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 21RV46
  • Battery Pack Replacement 21RV46
  • Battery Capacity 2.0Ah
  • Handle Type Soft Grip
  • Features Compact and Lightweight Design, (4) Position Blade Clamp, Variable Speed Trigger, Bright LED Light
  • Tool Length 14-1/2"
  • Tool Weight 5.0 lb.
  • Included Charger No
  • Item Cordless Reciprocating Saw Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Cordless Reciprocating Saw Kit,Linear is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Good product. But be aware of that the battery Charger is not included, so you will have to ad another eighty bucks to this purchase.
Date published: 2018-07-17
  • y_2018, m_10, d_14, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_58JL74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.