Skip Content
ST
DEWALT

Cordless Nailer, Voltage 20.0 Li-Ion, Battery Included, Fastener Range 2" to 3-1/2"

  • Item # 43NF81
  • Mfr. Model # DCN692M1 / DCB204
  • Catalog Page # N/A
  • UNSPSC # 27112716
Cordless Nailer, Voltage 20.0 Li-Ion, Battery Included, Fastener Range 2" to 3-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $656.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.7 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Nailer
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Head Style Various
  • Fastener Range 2" to 3-1/2"
  • Collation Angle 33 Degrees
  • Collation Type Paper
  • Shank Dia. 0.113" to 0.131"
  • Gauge 16
  • Magazine Angled
  • Magazine Capacity 55
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Magazine Loading Lock and Load
  • Depth Control No
  • Battery Included Mfr. No. DCB204
  • Battery Pack Replacement Mfr. No. DCB204
  • Battery Capacity 4.0Ah
  • Handle Type Pistol
  • Triggering Mode Sequential or Bump
  • Tip No Mar
  • Light No
  • Requires Rechargeable Battery to Operate
  • Length 16"
  • Width 4"
  • Height 13-1/2"
  • Tool Weight 7.8 lb.
  • Includes Mfr. No. DCB101 Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.