Skip Content

NC
DEWALT

Cordless Metal Connector Nailer, Voltage 20.0 Li-Ion, Bare Tool, Fastener Range 1-1/2" to 2-1/2"

  • Item # 32ZU49
  • My Part #
  • Mfr. Model # DCN693B
  • Catalog Page # 670
  • UNSPSC # 27112716
Cordless Metal Connector Nailer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $488.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.5 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWALT® 20V MAX XR® Cordless Lithium Ion 2-½” 20-Degree Metal Connector Nailer has a brushless motor and engine design that sinks both 1-½” and 2-½” fasteners. For precision nail placement, there is a sequential-operating mode and the rapid-cycle mode provides you with speed. The tool has a speed selector switch to drive different fastener lengths in various materials to help improve productivity. A nail selector switch lets you move between 1-½” and 2-½” nails easily. In addition, depth-of-drive adjustments can be made quickly. Use the tip probe guide for precision fastener placement. To access jammed nails, a lever allows you to release the driver blade. Includes LED lights to advise when the tool stalls or the battery is low. Suitable for joist hangers, stud plat ties, hurricane ties, hold down straps, and post bases.

View More

Technical Specs

  • Item Cordless Metal Connector Nailer
  • Battery Included / Bare Tool Bare Tool
  • Voltage 20.0
  • Head Style Round Head
  • Fastener Range 1-1/2" to 2-1/2"
  • Collation Angle 30 Degrees to 34 Degrees
  • Collation Type Paper Tape
  • Shank Dia. 0.131" to 0.148"
  • Magazine Capacity 29
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Magazine Loading Rear Load
  • Depth Control Yes
  • Battery Included No
  • Battery Pack Replacement 21RV47
  • Battery Capacity 4.0Ah
  • Handle Type Overmold
  • Triggering Mode Sequential and Rapid Sequential
  • Tip Probe
  • Light No
  • Length 13-3/8"
  • Width 4-45/64"
  • Height 13"
  • Tool Weight 7.7 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.