Skip Content

ST
DEWALT

3/8" Cordless Impact Wrench Kit, 18.0 Voltage, 125 ft.-lb. Max. Torque, Battery Included

  • Item # 2LPR2
  • My Part #
  • Mfr. Model # DC823KA
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Impact Wrench Kit,18.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $307.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 11.44 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

18V XRP™ Series Cordless Impact Wrench features a frameless motor with replaceable brushes for extended tool durability and life. Built with a durable magnesium gear case and all-metal transmission for even more durability. Heavy-duty impact mechanism directs torque to fastener without kickback. Compact and lightweight with a textured, antislip grip. Includes two 18V XRP batteries, 1-hr. charger, and kit box.

View More

Technical Specs

  • Driver and Wrench Product Grouping Cordless Impact Wrench Kits
  • Item Cordless Impact Wrench Kit
  • Drive Size 3/8"
  • Drive Configuration Straight
  • Max. Torque 125 ft.-lb.
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Series XRP(TM)
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Anvil Impact Action Mechanical
  • Max. Blows per Minute 2700
  • Max. No Load RPM 2400
  • Corded/Cordless Cordless
  • Handle Type T-Handle, Nonslip, Soft Grip
  • Battery Capacity 2.4Ah
  • Tool Length 5-3/4"
  • Tool Weight 4.6 lb.
  • Clutch Style Ball and Cam
  • Battery Pack Replacement 4GA70
  • Features Magnesium Housing, Forward/Reverse Shuttle Switch, Durable Magnesium Gear Case
  • Includes 1 hr. Charger, (2) 18V XRP(TM) Batteries, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.