Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
DEWALT

1/2" Cordless Hammer Drill/Driver Kit, 14.4 Voltage, Battery Included

  • Item# 3HFW1
  • Mfr. Model# DCD930KX
  • Catalog Page# N/A
  • UNSPSC# 27112703
1/2" Cordless Hammer Drill/Driver Kit, 14.4 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $351.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWALT® 1/2" cordless XRP™ hammerdrill/driver kit offers 3 speed settings—allows users to match the speed to the application. Heavy-duty 1/2" metal ratcheting chuck delivers superior bit gripping strength. An LED worklight provides additional light in confined spaces. Powered by a high-efficiency 325 UWO motor and two 14.4V rechargeable NiCad batteries (included).

• Battery capacity: 2.4Ah
• Includes 1 hr. battery charger, 2 XRP batteries, and kit box

View More

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Voltage 14.4
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 450/0 to 1200/0 to 1800
  • Max. Torque Not Specified
  • Max. Power 325UWO
  • Battery Included (2) 4GA69
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.4Ah
  • Tool Length 9-1/2"
  • Tool Weight 5.8 lb.
  • Clutch Style Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 4GA69
  • Features LED Worklight
  • Includes 1 hr. Charger (2AEX1), (2) 14.4V XRP(TM) Batteries and Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.