Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery Included

  • Item# 11A172
  • Mfr. Model# DCD785C2
  • Catalog Page# 857
  • UNSPSC# 27112703
1/2" Cordless Hammer Drill Kit, 20.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $219.00 / each Offer Ends 09/30/16

Price $353.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact cordless hammer drill features a nonslip soft-grip handle designed to reduce vibration and fatigue. Though lightweight, the drill offers powerful hammer action.

• Variable-speed reversing
• Keyless metal ratcheting chuck

11A172


View More

Technical Specs

  • Item Cordless Hammer Drill Kit
  • Voltage 20.0
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 600/0 to 2000
  • Blows per Minute 0 to 10,200/0 to 34,000
  • Max. Torque Not Specified
  • Max. Power 350UWO
  • Battery Included 11A168
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Tool Length 8"
  • Tool Weight 3.5 lb.
  • Clutch Style Ratcheting
  • Handle Type T-Handle
  • Battery Pack Replacement 11A168
  • Includes (2) 20V Max Lithium Ion Battery Packs, 30 min. Fast Charger, Brushless Motor, Belt Hook, On Board Bit Holder, Kit Box
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.