Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

14.4V XRP NiCd 1/2" Cordless Drill/ Driver Kit, Battery Included

  • Item# 3HFW3
  • Mfr. Model# DCD920KX
  • Catalog Page# N/A
  • UNSPSC# 27112703
14.4V XRP NiCd 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

This variable-speed reversing drill/driver features a metal transmission, keyless ratcheting chuck, and adjustable clutch. It includes batteries, a charger, and a case.

The lithium-ion batteries can be recharged nearly twice as many times as NiCd batteries, and can weigh 40% to 50% less. The batteries also maintain power levels throughout the entire discharge cycle.

3-speed models have ratcheting chuck lock and replaceable motor brushes.

View More

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 14.4
  • Battery Included / Bare Tool Battery Included
  • Number of Batteries 2
  • Series 14.4V XRP
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 425/0 to 1200/0 to 1800
  • Max. Power 325UWO
  • Transmission 3 Speed
  • Clutch Style Adjustable
  • Handle Type T
  • Battery Included (2) 4GA69
  • Battery Pack Replacement 4GA69
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.4Ah
  • Chuck Keyless
  • Tool Length 9-1/2"
  • Tool Weight 5.75 lb.
  • Includes (2) 14.4V XRP(TM) Batteries, 1 hr. Charger, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms