DG
DEWALT

Cordless Drill/Driver Kit, 18.0V, 1/2"

  • Item # 2AEU6
  • My Part #
  • Mfr. Model # DC720KA
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Drill/Driver Kit, 18.0V, 1/2" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 2-speed drill/driver offers power and durability with an all-metal transmission, 17-position clutch, plastic ratcheting chuck, and replaceable motor brushes.The compact drill fits into tight spaces and delivers maximum power during drilling and fastening applications. It also features a comfortable T-handle design to help reduce user fatigue. Its lithium-ion battery maintains power levels throughout the entire discharge cycle, for applications requiring longer run times. The drill includes 2 batteries, a 1-hr. charger, and a kit box.

View More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.2 Ah
  • Cordless Tool Battery Type NiCd
  • Brushless Motor No
  • Number of Batteries 2
  • Series 18V Compact
  • No Load RPM 0 to 500/0 to 1700
  • Chuck Size 1/2"
  • Max. Power 410UWO
  • Max. Torque Not Specified
  • Battery Included (2) Mfr. Model. No. DC9098
  • Corded/Cordless Cordless
  • Transmission 2-Speed
  • Clutch Style 17 Position Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 4GA70
  • Chuck Keyless
  • Tool Length 8-1/4"
  • Tool Weight 4.8 lb.
  • Includes (2) 18V Batteries, 1 Hour Charger, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products