Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
DEWALT

Cordless Angle Grinder Kit, 18.0 V, 4-1/2"

  • Item # 7CZ91
  • Mfr. Model # DC411KA/DC9096
  • Catalog Page # N/A
  • UNSPSC # 27112704
Cordless Angle Grinder Kit,18.0 V,4-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Angle Grinder Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Wheel Dia. 4-1/2"
  • No Load RPM 6500
  • Cordless Tool Battery Type NiCd
  • Series Standard
  • Brushless Motor No
  • Switch Type Trigger
  • Lock-on No
  • Lock-off Yes
  • Tool Length 11-1/2"
  • Battery Included (1) 4GA70
  • Corded/Cordless Cordless
  • Battery Pack Replacement 4GA70
  • Battery Capacity 2.4Ah
  • Spindle Thread Size 5/8"-11
  • Tool Weight 7.0 lb.
  • Features Quick-Change(TM) Wheel Release, 2 Position Side Handle
  • Includes Cut Off Tool Metal (3WY80) and Battery Pack (4GA70)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.