Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
DEWALT

20V MAX® Cordless Combination Kit, 20.0 Voltage, Number of Tools 5

  • Item# 7DZ29
  • Mfr. Model# DCK590L2 DCB200
  • Catalog Page# N/A
  • UNSPSC# 27112709
20V MAX® Cordless Combination Kit, 20.0 Voltage, Number of Tools 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $928.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.42 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
  • Voltage 20.0
  • Number of Tools 5
  • No. of Batteries Included 3
  • Battery Capacity 3.0Ah
  • Includes 360 Degrees Side Handle, Belt Hook
  • Series 20V MAX(R)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included 11A165
  • Battery Pack Replacement 11A165
  • Charger Yes
  • Carrying Case Contractor Bag
  • Circular Saw Mfr. No. DCS393
  • Drill No
  • Hammer Drill 21RV42
  • Impact Driver 24T861
  • Light 11A159
  • Reciprocating Saw Mfr. No. DCS381
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.