Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Cordless Combination Kit, 12.0 Voltage, Number of Tools 2

  • Item# 6CXN9
  • Mfr. Model# DCK211S2
  • Catalog Page# 864
  • UNSPSC# 27112703
Cordless Combination Kit, 12.0 Voltage, Number of Tools 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $278.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drill pilot holes and drive screws with this 12V cordless impact driver combo kit. It includes a 3⁄8" drill, and a 1⁄4" impact driver, both with a compact, lightweight design to fit into tight areas. The drill features a two-speed transmission for optimal speed and torque control. It also features an LED light for visibility in dark areas. The driver features a one-handed loading hex chuck, surrounded by 3 LED lights for visibility without shadows. Both tools are packed in a soft-sided contractor bag with 2 Li-ion batteries, 2 belt hooks, fast charger, and bit tip. Belt hooks included for portability.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 12.0
  • Number of Tools 2
  • Tools Included Drill, Impact Driver
  • Cordless Tool Battery Type Li-Ion
  • Drill 6CXN2
  • Impact Driver 6CXN4
  • Charger 11A157
  • Battery Included (2) 6CXN0
  • Battery Capacity 1.5Ah
  • Battery Pack Replacement 6CXN0
  • Carrying Case Contractor Bag
  • Includes (2) Batteries, (2) Belt Hooks, Fast Charger, Bit Tip
  • Green Environmental Attribute Product is Rechargeable
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by The best tools I have ever used ! ! Fits my hand like a glove ! !I work as an assembler and use these 2 tools everyday. The impact driver really torques down well. I use a 1/2 inch deep socket to assemble wheel barrows and the battery lasts all day, usually building 30 or more. The drill driver has an adjustable clutch with 15 settings and does whatever I ask it to do. Perfect size and no fatigue after a 10 to 12 hour workday. Batteries charge in under 1/2 hour from dead to full charge. Bought mine as a special that came with THREE batteries. WHAT A DEAL !!! November 21, 2012
Rated 5 out of 5 by Nice compact drills These drills are very compact and reliable.I like the size of them and performance for the value. March 23, 2012
  • 2016-08-28 T04:37:59.609-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6CXN9, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.