Skip Content

DV
DEWALT

20V MAX® XR Cordless Combination Kit, 20.0 Voltage, Number of Tools 2

  • Item # 42EX60
  • My Part #
  • Mfr. Model # DCK262M2/DCB204
  • Catalog Page # N/A
  • UNSPSC # 27112713
20V MAX® XR Cordless Combination Kit, 20.0 Voltage, Number of Tools 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Impact Driver,Screwdriver
  • Voltage 20.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 4.0Ah
  • Series 20V MAX(R) XR
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 21RV47
  • Battery Pack Replacement 21RV47
  • Charger 11A157
  • Carrying Case Contractor Bag
  • Impact Driver 21RV45
  • Screwdriver 31AC37
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.