Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DEWALT

20V MAX® XR Cordless Combination Kit, 20.0 Voltage, Number of Tools 2

  • Item# 31AC34
  • Mfr. Model# DCK261D2
  • Catalog Page# 697
  • UNSPSC# 27112703
20V MAX® XR Cordless Combination Kit, 20.0 Voltage, Number of Tools 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

31AC34


View Information

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Impact Driver, Screwdriver
  • Voltage 20.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 2.0Ah
  • Series 20V MAX(R) XR
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 21RV46
  • Battery Pack Replacement 11A165, 11A168, 21RV46, 21RV47
  • Charger Mfr. No. DCB112
  • Carrying Case Contractor Bag
  • Impact Driver 21RV45
  • Screwdriver 31AC37
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.