Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

  • Item# 2VDK6
  • Mfr. Model# DC4CKITA
  • Catalog Page# 860
  • UNSPSC# 26111724
Cordless Combination Kit, 18.0 Voltage, Number of Tools 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $555.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 26.69 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 18.0
  • Number of Tools 4
  • Tools Included Circular Saw, Drill, Light, Reciprocating Saw
  • Cordless Tool Battery Type NiCd
  • Drill 2AEU6
  • Circular Saw 1EZ38
  • Reciprocating Saw 4YDZ4
  • Light 4LG22
  • Charger 2AEX1
  • Battery Included (2) 4GA70
  • Battery Capacity 2.0Ah
  • Battery Pack Replacement 4GA70
  • Carrying Case Contractor Bag
  • Includes (2) Batteries, 1 hr. Charger, Carbide Tipped Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.