Skip Content

DV
DEWALT

20V MAX® XR Cordless Combination Kit, 20.0 Voltage, Number of Tools 2

  • Item # 24WY39
  • My Part #
  • Mfr. Model # DCK296M2
  • Catalog Page # N/A
  • UNSPSC # 20111603
Cordless Combo Kit,20.0 V,2 Tools,2 Bat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Premium XR Brushless 4.0A/hr. Combo Kit includes 1/2" Hammer Drill (0-34,000 blows per minute) and 1/4" Hex Impact Driver (0-3200 blows per minute).

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Hammer Drill,Impact Driver
  • Voltage 20.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 4.0Ah
  • Includes (2) Belt Hooks, Bit Holder, 360 Degrees Side Handle
  • Series 20V MAX(R) XR
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 21RV47
  • Battery Pack Replacement 21RV47
  • Charger 11A157
  • Carrying Case Contractor Bag
  • Hammer Drill 24WY38
  • Impact Driver 21RV45
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products