Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Cordless Combination Kit, Voltage 20.0 Li-Ion, Number of Tools 2

  • Item# 24WY35
  • Mfr. Model# DCK298L2
  • Catalog Page# 856
  • UNSPSC# 27112703
Cordless Combination Kit, Voltage 20.0 Li-Ion, Number of Tools 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $484.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Complete in a contractor bag with 2 Li-ion battery packs and a fast charger, this 20V cordless combo tool kit helps keep you equipped for jobsite demands. It includes a 20V cordless reciprocating saw, and a 20V cordless impact driver. The reciprocating saw offers tool-free blade changes, and features a double oil-sealed shaft to resist contamination and increase durability. The impact driver offers a compact design, LED lights for visibility, and 1-handed loading capability with a 1/4" hex chuck.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 20.0
  • Number of Tools 2
  • Tools Included Impact Driver, Reciprocating Saw
  • Cordless Tool Battery Type Li-Ion
  • Impact Driver 24T861
  • Reciprocating Saw 24T859
  • Charger 11A157
  • Battery Included (2) 11A165
  • Battery Capacity 3.0Ah
  • Battery Pack Replacement 11A165
  • Carrying Case Contractor Bag
  • Includes Impact Driver, Reciprocating Saw, (2) 20V MAX Lithium Ion, Battery Pack, Fast Charger, Belt Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.