Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Cordless Combination Kit, 12.0 Voltage, Number of Tools 4

  • Item# 24T876
  • Mfr. Model# DCK413S2
  • Catalog Page# 864
  • UNSPSC# 27112703
Cordless Combination Kit, 12.0 Voltage, Number of Tools 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $376.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Complete in a contractor bag with 2 Li-ion battery packs and a fast charger, this 12V Li-Ion, 4-tool combination kit helps keep you equipped for jobsite demands. It includes drill No. 6CXN2 for drilling pilot holes in wood and metal, impact driver No. 6CXN4 for driving screws, reciprocating saw No. 24T873 for cutting wood and metal, and light No. 6CXN1 to increase visibility in dark spaces. It also includes a 4" 6-tpi wood-cutting reciprocating blade, a 4" 18-tpi metal-cutting reciprocating blade, and a bit tip.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 12.0
  • Number of Tools 4
  • Tools Included Drill, Impact Driver, Light, Reciprocating Saw
  • Cordless Tool Battery Type Li-Ion
  • Drill 6CXN2
  • Impact Driver 6CXN4
  • Reciprocating Saw 24T873
  • Light 6CXN1
  • Charger 11A157
  • Battery Included (2) 6CXN0
  • Battery Capacity 1.5Ah
  • Battery Pack Replacement 6CXN0
  • Carrying Case Contractor Bag
  • Includes (2) Batteries, Fast Charger, (2) Belt Hook, 4" 6 Tpi Wood Cutting Recip Blade, 4" 18 Tpi Metal Cutting Recip Blade, Bit Tip
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.