Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

12V MAX® Cordless Combination Kit, 12.0 Voltage, Number of Tools 2

  • Item # 24T874
  • Mfr. Model # DCK212S2
  • Catalog Page # 703
  • UNSPSC # 27112703
12V MAX® Cordless Combination Kit, 12.0 Voltage, Number of Tools 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $179.00 / each Offer Ends 06/30/17

List Price $276.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stay equipped on the jobsite with this 12V Li-Ion drill/driver and reciprocating saw combination kit. It includes 2-speed drill/driver No. 6CXN2, and variable-speed reciprocating saw No. 24T873. It also includes Li-ion battery charger No. 6CXL9, 2 Li-ion batteries, a belt hook, a 4" 6-tpi wood-cutting reciprocating blade, a 4" 18-tpi metal-cutting reciprocating blade, and a contractor bag for storage and transport.

View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Drill, Reciprocating Saw
  • Voltage 12.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 1.5Ah
  • Includes Belt Hook, 4" 6 TPI Wood Cutting Recip Blade, 4" 18 TPI Metal Cutting Recip Blade
  • Series 12V MAX(R)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 6CXN0
  • Battery Pack Replacement 6CXN0
  • Charger 11A157
  • Carrying Case Contractor Bag
  • Drill 6CXN2
  • Reciprocating Saw 24T873
  • Green Certification or Other Recognition ENERGY STAR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.