Skip Content

ST
DEWALT

20V MAX® Cordless Combination Kit, 20.0 Voltage, Number of Tools 2

  • Item # 11A175
  • My Part #
  • Mfr. Model # DCK292L2
  • Catalog Page # 667
  • UNSPSC # 27112709
Cordless Combo Kit,20.0 V,2 Tools,2 Batt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $349.00 / each Offer Ends 06/30/18

Web Price $388.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 20V cordless combo tool kit includes a hammer drill and reciprocating saw, along with 2 Li-ion battery packs, a fast charger, a 360° side handle, and a contractor bag. The reciprocating saw offers tool-free blade changes, and features a double oil-sealed shaft to resist contamination and increase durability. The hammer drill features a 3-speed, all-metal transmission and heavy-duty 1/2" metal ratcheting chuck for drilling tough materials including concrete. The on-board LED light stays illuminated for 20-seconds after trigger release, allowing you to double-check your work, even in low-light applications.

11A175


View More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Hammer Drill,Reciprocating Saw
  • Voltage 20.0
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 3.0Ah
  • Includes 360 Degrees Side Handle
  • Series 20V MAX(R)
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type Li-Ion
  • Battery Included (2) 11A165
  • Battery Pack Replacement 11A165
  • Charger 11A157
  • Carrying Case Contractor Bag
  • Hammer Drill 24T854
  • Reciprocating Saw 24T859
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.