Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DEWALT

Cordless Caulk Gun Kit, 20.0 V, Battery Included, 20 oz. Capacity

  • Item # 49EM95
  • My Part #
  • Mfr. Model # DCE580D1
  • Catalog Page # 670
  • UNSPSC # 27112714
Cordless Caulk Gun Kit, 20.0 V, Battery Included, 20 oz. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $350.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DeWalt 20V MAX Cordless Caulk Gun provides you with a hassle-free application method that can be used with adhesives, caulks, and sealants. The antidrip T-handle gun runs on a Li-Ion battery (included) and features a variable-speed trigger and dial, tool-free front end change, hang hook, and LED light.

View More

Technical Specs

  • Item Cordless Caulk Gun Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Capacity 20 oz.
  • Cartridge Type 10 or 20 oz. Sausage Pack
  • Application Speed 0 to 21 Sec/Cartridge
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Battery Included 21RV46
  • Battery Pack Replacement 21RV46
  • Battery Capacity 2.0Ah
  • Color Yellow
  • Handle Type T-Handle
  • Features Variable Speed Trigger and Dial, Tool Free Front End Change, Anti-Drip, Hang Hook, LED Light
  • For Use With Adhesives, Caulks, Sealants
  • Tool Length 24"
  • Tool Weight 4.9 lb.
  • Includes Adhesive Gun, Battery, Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.