Skip Content

ST
DEWALT

Cordless Caulk Gun Kit, 18.0 V, Battery Included, 10 oz. Capacity

  • Item # 1AUZ2
  • My Part #
  • Mfr. Model # DC545K
  • Catalog Page # 2230
  • UNSPSC # 27112714
Cordless Caulk Gun Kit,18.0VDC,10 oz cap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $321.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 9.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Caulk Gun Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Capacity 10 oz.
  • Cartridge Type 10 oz.
  • Application Speed 0 to 135 Sec/Cartridge
  • Cordless Tool Battery Type NiCd
  • Corded/Cordless Cordless
  • Expels 25 in./min.
  • Battery Included 4GA70
  • Battery Pack Replacement 4GA70
  • Battery Capacity 2.4Ah
  • Color Yellow/Black
  • Handle Type T-Handle
  • Features Variable Speed Dial Control, Trigger Control with Set and Forget Speed Control, Auto Reversing Anti-Drip Control
  • For Use With Adhesives and Sealants
  • Tool Length 18-1/2"
  • Tool Weight 6.8 lb.
  • Includes 10 oz. Carriage, Charger, Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Cordless Caulk Gun Kit,18.0VDC,10 oz cap is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Cordless Caulk Gun, 18V, 10 Oz Cartridge In my opinion, its a little overpriced. However it is a dependable tool and easy to use. I continue to be a fan.
Date published: 2012-07-02
  • y_2018, m_2, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1AUZ2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.