Skip Content

WV
DEWALT

Cordless Caulk Gun, 18.0 V, Bare Tool, 10 oz. Capacity

  • Item # 24T848
  • My Part #
  • Mfr. Model # DC545B
  • Catalog Page # 2230
  • UNSPSC # 27112714
Cordless Caulk Gun, 18.0 V, Bare Tool, 10 oz. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $215.55 / each

Web Price $239.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Caulk Gun
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Capacity 10 oz.
  • Cartridge Type 10oz, 1/10 gal, and 300ml to 310ml cartridges
  • Application Speed 0 to 135 Sec/Cartridge
  • Cordless Tool Battery Type NiCd
  • Corded/Cordless Cordless
  • Expels 25 in./min.
  • Battery Included No
  • Battery Pack Replacement 4GA70
  • Battery Capacity 2.4Ah
  • Color Yellow/Black
  • Handle Type T-Handle
  • Features 360 Degrees Rotatable Cartridge Holder Fits 29 oz. and Quart Size Cartridges, Tool Delivers up to 650 lb. Pushing Force, Auto Reverse, Set and forget Variable Speed Control
  • For Use With Adhesives and Sealants
  • Tool Length 11-33/64"
  • Tool Weight 6.85 lb.
  • Includes Tool Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.