Skip Content
NC
DEWALT

Cordless Cable Cutter Kit, 20V, Li-Ion

  • Item # 49EM87
  • Mfr. Model # DCE150D1
  • Catalog Page # 700
  • UNSPSC # 23171604
Cordless Cable Cutter Kit,20V,Li-Ion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Sale Price $999.00 / each Offer Ends 09/30/17

Web Price $2,883.76

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.9 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Cable Cutter Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Cutting Capacity/Material 750 MCM Copper, 1000 MCM Aluminum
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Tool Length 5-1/2"
  • Tool Weight 6.8 lb.
  • Battery Capacity 2.0Ah
  • Battery Included 21RV46
  • Battery Pack Replacement 21RV46
  • Features Bright LED Light, Field Serviceable/Replaceable Cutting Blade, Inline Forward/Reverse Button
  • Standards UL
  • Includes Cable Cutting Tool, Battery, Charger, Shoulder Strap, Hang Hook
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.