Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DEWALT

Cordless Brad Nailer Kit, Voltage 18.0 NiCd, Battery Included, Fastener Range 5/8" to 2"

  • Item# 2VDJ9
  • Mfr. Model# DC608K
  • Catalog Page# 3134
  • UNSPSC# 27112716
Cordless Brad Nailer Kit, Voltage 18.0 NiCd, Battery Included, Fastener Range 5/8" to 2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $430.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.39 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Brad Nailer Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Head Style Flat
  • Fastener Range 5/8" to 2"
  • Collation Angle Straight
  • Collation Type Adhesive
  • Gauge 18
  • Magazine Straight
  • Magazine Capacity 110
  • Cordless Tool Battery Type NiCd
  • Magazine Loading Box Style
  • Depth Control 12 Position
  • Battery Included 4GA70
  • Battery Pack Replacement 4GA70
  • Battery Capacity 2.2Ah
  • Handle Type Rubber Over Mold
  • Triggering Mode Sequential or Bump
  • Tip No Mar
  • Light Yes
  • Length 11-1/2"
  • Width 3-1/2"
  • Height 11"
  • Tool Weight 7.4 lb.
  • Includes Battery, Charger, Belt Hook, Safety Glasses, Kit Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.