Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

Cordless Band Saw Kit, 20V, 9.4 lb.

  • Item# 25DU76
  • Mfr. Model# DCS371P1
  • Catalog Page# 699
  • UNSPSC# 27112709
Cordless Band Saw Kit,20V,9.4 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $472.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Supplemental product information has been provided to improve the usage and application of this item.

25DU76


View Information

Technical Specs

  • Item Cordless Band Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Blade Length 32-7/8"
  • Rectangle Capacity 2-1/2"
  • Round Capacity 2-1/2"
  • Surface Ft. per Min. High 570
  • Corded/Cordless Cordless
  • Surface Ft. per Min. Low 0
  • Number of Speeds 1
  • Battery Included 31AC52
  • Battery Pack Replacement 31AC52
  • Battery Capacity 5.0Ah
  • Drive Type Dual Bearing
  • Handle Type D-Ring
  • Tool Length 15"
  • Tool Weight 9.4 lb.
  • Standards CSA
  • Includes 20V Band Saw, XR Premium Li-Ion Battery 5.0A, 14/18 TPI Blade, Fast Charger, Blade Tracking Wrench, Kit Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.