Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DEWALT

Cordless Band Saw, Bare Tool, 18.0

  • Item# 6XVZ0
  • Mfr. Model# DCS370B
  • Catalog Page# N/A
  • UNSPSC# 27112709
Cordless Band Saw,Bare Tool,18.0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sale Price $201.00 / each Offer Ends 03/31/17

Price $318.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Band Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Blade Length 32-7/8"
  • Rectangle Capacity 2-1/2" x 2-1/2"
  • Round Capacity 2-1/2"
  • Surface Ft. per Min. High 475
  • Corded/Cordless Cordless
  • Surface Ft. per Min. Low 475
  • Number of Speeds 1
  • Battery Included No
  • Drive Type Direct with Planetary Gear
  • Handle Type Ergonomic Soft Grip
  • Light Yes
  • Tool Length 15"
  • Tool Weight 7.75 lb.
  • Includes 14/18 Blade and Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Easy to use, light weight I can hold the saw in one hand and material I am cutting with the other and get a clean, accurate cut everytime. Time and money saver. Easy to use, light weight. June 12, 2012
  • 2015-09-08T19:47:19.277-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6XVZ0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.