Skip Content

ST
DEWALT

Cordless Band Saw,20.0V

  • Item # 39RV81
  • My Part #
  • Mfr. Model # DCS374P2
  • Catalog Page # 669
  • UNSPSC # 27112709
Cordless Band Saw,20.0V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $662.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Center handle position provides superior balance for accurate cuts. Features an LED work light.

39RV81

View More

Technical Specs

  • Item Cordless Band Saw
  • Battery Included / Bare Tool Battery Included
  • Voltage 20.0
  • Blade Length 44-7/8"
  • Rectangle Capacity 5" x 4-3/4"
  • Round Capacity 4-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Surface Ft. per Min. High 490
  • Corded/Cordless Cordless
  • Number of Speeds Variable
  • Battery Included (2) 31AC52
  • Battery Pack Replacement 31AC52
  • Battery Capacity 5.0Ah
  • Light No
  • Includes Blade, (2) 5.0Ah Batteries, Charger, Kit Box
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.