Navigation Menu New

Access My Account, Order History, Lists and more here.

39RW02 DCS361B UNSPSC # 27112709

Cordless, Miter Saw, 7 1/4 in Blade Dia., Max. Blade Speed 3,750 RPM, 5/8 in Arbor Size

  • Item # 39RW02
  • Mfr. Model # DCS361B
  • UNSPSC # 27112709
  • Catalog Page # 669 669
Country of Origin Mexico. Country of Origin is subject to change.

These cordless miter saws are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools. Miter saws make straight and angled cuts on wood and plastic.

Tap image to zoom.

Roll over image to zoom.

Cordless, Miter Saw, 7 1/4 in Blade Dia., Max. Blade Speed 3,750 RPM, 5/8 in Arbor Size

  • Item # 39RW02
  • Mfr. Model # DCS361B
  • UNSPSC # 27112709
  • Catalog Page # 669 669
Country of Origin Mexico. Country of Origin is subject to change.

These cordless miter saws are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools. Miter saws make straight and angled cuts on wood and plastic.

Technical Specs

  • Item Miter Saw
  • Power Source Cordless
  • Series 20V MAX
  • Blade Dia. 7 1/4 in
  • Max. Blade Speed 3,750 RPM
  • Arbor Size 5/8 in
  • Arbor Shape Round
  • Bevel Angle Range 48 Degrees Left to 48 Degrees Right
  • Max. Cut Depth @ 0 Deg. Bevel 2 in
  • Max. Cut Depth @ 45 Deg. Bevel 1 1/2 in
  • Miter Angle Range 48 Degrees Left to 35 Degrees Right
  • Max. Cut Width @ 0 Deg. Miter 8 in
  • Max. Cut Width @ 45 Deg. Miter 5 1/2 in
  • Sliding Yes
  • Variable Speed Yes
  • Tool Weight 30 lb
  • Wireless Tool Tracking No
  • Brushless Motor No
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 20V DC
  • Number of Batteries Included 0
  • Charger Included No
  • Includes Blade Wrench, Carbide Blade, Material Clamp, Users Guide

These cordless miter saws are powered by DEWALT batteries of a compatible series and matching voltage. The batteries can also power other DEWALT tools. Miter saws make straight and angled cuts on wood and plastic.

Documentation

Back to Top